This item is Discontinued.

Regency Benching Station, 58 in D X 30 in H, 71 in W X ONBS7124AM

Benching Station, 58 in D X 30 in H, 71 in W X (Discontinued)

  • Mfr # ONBS7124AM
  • Zoro # G3457539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONBS7124AM
Zoro #
G3457539
UPC #
843532039571
Country of Origin
Unknown

Dimensions

Overall Width
71 in
Overall Depth
58 in
Overall Height
30 in

Details

Item
Benching Station
Number of Drawers
0
Standards
Meets or Exceeds ANSI/BIFMA
Handle
No
Base Material
Thermofused Melamine
Number of Pedestals
0
Color Top
Amber
Assembly
Fully Assembled
Top Material
No
Keyboard Shelf
No
Includes
(2) Desks, Wire Management Trough, Double Access Cable Cover
Series
OneDesk
Color Base
Gray

Description

Benching Station, Number of Drawers 0, Number of Pedestals 0, Overall Depth 58 in, Overall Height 30 in, Overall Width 71 in, Standards Meets or Exceeds ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.