Protector Hood, 0 Speeds, 60 in.W

  • Mfr # 130500001

  • Zoro # G3457870


product price:  $29,250.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Includes
Drain Trough, Nozzle, Valve
Overall Width
5 ft
Voltage
115V AC
Color
White
For Use With
Perchloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130500001
Zoro #
G3457870
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
31 3/4 in
Height
59 in
Width
60 in
Length
31 3/4 in
Depth
31 3/4 in
Overall Height
4 7/8 ft
Sash Opening Width
4 1/4 ft
Interior Height
42 1/8 in
Sash Opening Height
28 in
Interior Width
23 in, 29 in
Interior Depth
4 1/4 ft
Outlet Outside Diameter
11 in

Details

Item
Fume Hood
Includes
Drain Trough, Nozzle, Valve
Voltage
115V AC
Color
White
For Use With
Perchloric Acid
Series
Protector
Agency Compliance
CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805
Hz
50/60
Number of Speeds
0
Phase
Single
Finish
Powder-Coated Steel
Air Flow
By-Pass
Mount
Benchtop
Amps AC
10
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Work Surface Required
Work Surface Required
Current
10 A
Includes Blower
No
Number of Electrical Duplexes
1
Product Type
Laboratory Hood
Includes Base
No
Frequency
50/60 Hz
Lighting Type
LED
Blower Required
Blower Required
Work Surface Material
Stainless Steel
Includes Air Flow Monitor
No
Base Required
Base/Stand Required
Includes Work Surface
Yes
Sash Movement Direction
Vertical
Housing Finish
Powder Coated
Housing Material
Steel

Description

Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805, For Use With Perchloric Acid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.