Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Block, Class H, K & R, 100A, 250V H25100-1SR

Fuse Block, Class H, K & R, 100A, 250V (Discontinued)

  • Mfr # H25100-1SR
  • Zoro # G3458436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25100-1SR
Zoro #
G3458436
UPC #
051712151986
Country of Origin
Mexico

Dimensions

Length
7.36 in
Width
1.09 in

Details

Item
Fuse Block
Number of Poles
1
Mounting Style
Bolt Down
Connector Type
Screw
Standards
UL, CSA
Fuse Block Design
Open
Fuse Holder Code
L

Description

Fuse Block, Number of Poles 1, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Width 1.09 in, Length 7.36 in, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.