3.5 gpf, Manual Flush Valve, 1 in IPS Inlet

  • Mfr # Z6000-X

  • Zoro # G3458866


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Z6000
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6000-X
Zoro #
G3458866
UPC #
670240383128
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Z6000
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Item
Manual Flush Valve
Standards
ADA Compliant
Includes
Spud Coupling
Finish
Polished Chrome
Pressure Range
25 to 80 psi
Series
Aquaflush(R) Z6000
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
80 psi
Spud Location
Top
Compatible Product Type
Toilets

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.