1/2 in to 1-1/2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 7.75 in OD

  • Mfr # 2BK80

  • Zoro # G3459644


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
7.75 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK80
Zoro #
G3459644
UPC #
698672201001
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
7.75 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
4L, A, or AX Belt Pitch Dia.
7 in
5L, B, or BX Belt Pitch Dia.
7.4 in
Length through Bore
1 1/4 in
4L Pitch Diameter
7 in
Overall Width
1 15/16 in
BX Pitch Diameter
7.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
7 in
AX Pitch Diameter
7 in
For Bushing Size
H, QT
Pitch Diameter
7 in (4L, A), 7.4 in (5L, B)
Maximum Bore Diameter
1 1/2 in
5L Pitch Diameter
7.4 in
Outside Diameter
7.75 in
Face Width
1.75 in
B Pitch Diameter
7.4 in
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
QT
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Arm
Industry Number
2BK80
Item
V-Belt Pulley
Set Screw Included
No
Bore Type
Bushed
Material
Cast Iron
Material Fabrication
Cast
Weight
6.6 lb
Pulley Construction
Spoked
Standards
ISO 9001:2015 Certification
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2BK80

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter 7.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, B Pitch Diameter 7.4 in, AX Pitch Diameter 7 in, BX Pitch Diameter 7.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.