Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 55959
Zoro # G3460283
product price:Â $20.75
/eaKey Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55959
Zoro #
G3460283
UPC #
00051111559598
Country of Origin
Thailand
Dimensions
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Green Corps
Maximum Operating Speed
8,500 RPM
Application
Ferrous Metal
Color
Green
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel, Tool Steel
Primary Material Application
Steel, Tool Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Steel, Tool Steel, Compatible Tool Type Angle Grinder, Series Green Corps, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Green, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.