This item is Discontinued.

Genie Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height AWP-25S DC

This item is Discontinued.

Genie

Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)

Mfr # AWP-25S DC
Zoro # G3460786
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWP-25S DC
Zoro #
G3460786
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
78"
Closed Height
6 ft 6 in
Max. Work Height
30 ft 11 in
Overall Width
29 in
Stowed Height
78 in
Overall Length
51.5 in
Max. Platform Height
24 ft 11 in
Handrail Height
44.8 in
Platform Width
26 in
Manufacturers Warranty Length
1 yr
Platform Height - Elevated
299 in
Outrigger Length
60.8 in
Outrigger Width
52.8 in
Wire Rope Length
51.5 in
Length
51.5 in

Details

Item
Aerial Work Platform
Drive
No
Power Source
DC
Load Capacity
350 lb
Mast
Vertical Aluminum Mast
Standards
ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Includes
Battery Charger, Outriggers
Batteries Included
Yes
Casters
Yes
Ground Clearance
1 51/64 in
Outrigger Footprint W
52-3/4 in
Drive Wheel
No
Gross Vehicle Weight
817 lb
Outrigger Footprint L
60-3/4 in
Weight
817 lb
Indoor/Outdoor
Indoor
Load Capacity - Maximum
350 lb
Power Source - TS Only
DC
Power Source - old
DC

Description

Aerial Work Platform, Drive No, Power Source DC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 30 ft 11 in, Outrigger Footprint L 60-3/4 in, Outrigger Footprint W 52-3/4 in, Overall Length 51.5 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 24 ft 11 in, Handrail Height 44.8 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included Yes, Gross Vehicle Weight 817 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.