Industrial Fog Nozzle, 1-1/2 In., Black

  • Mfr # 7171-1521

  • Zoro # G3461017


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NH
Body Material
Brass
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7171-1521
Zoro #
G3461017
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Brass
Activation Method
Twist
Maximum Flow Rate
85 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Flow Rate
85 gpm
Grip Type
Standard
Standards
ULC
For Use With
Interior Fire Protection or Wash Down
Spray Pattern
Solid Stream
Finish
Brass
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 85 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Brass, For Use With Interior Fire Protection or Wash Down, Standards ULC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.