Zoro Homepage
This item is Discontinued.
Hettich Centrifuge Package, 28 x 50mL, 8.5A 460RCCELLCULTURE4-BC

Centrifuge Package, 28 x 50mL, 8.5A (Discontinued)

  • Mfr # 460RCCELLCULTURE4-BC
  • Zoro # G3461118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460RCCELLCULTURE4-BC
Zoro #
G3461118
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
27.4"
Tube Size
50mL
Overall Width
21.8 in
Rotor Dia.
27.4 in
Height
26.8"
Maximum Test Tube Size
50mL
Overall Height
26.8 in
Width
21.8"

Description

Centrifuge with Rotor, Type - Centrifuge Floor, Capacity - Lab Equipment 28 x 50mL, Max. Speed - Lab Equipment 4600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Adapters Included (4) 15mL, (4) 50mL, Rotor Dia. 27.4 in, Overall Height 26.8 in, Overall Width 21.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.