This item is Discontinued.

Canon All-In1 Prntr, 25 ppm, 29-5/8inHx24-1/2inW CNMMF7460

All-In1 Prntr, 25 ppm, 29-5/8inHx24-1/2inW (Discontinued)

  • Mfr # CNMMF7460
  • Zoro # G3461389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMMF7460
Zoro #
G3461389
UPC #
013803082098
Country of Origin
Japan

Dimensions

Width
24 1/2 in
Depth
26 3/8 in
Height
29 5/8 in

Details

Item
All-In-One Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
25.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.2.8 and Later, Windows(R) 98, 2000, Me, XP, Vista(TM)
Fax Transmission Speed
33.6 kbps
Network Ready
No
Connector/Port/Interface
USB
Includes
Toner Cartridge
Sorting Function
No
Network Capable
No
LCD Display
Yes
Max. Copies
9999

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 25 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Copies 9999, Sorting Function No, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.2.8 and Later, Windows(r) 98, 2000, Me, XP, Vista(TM), Fax Transmission Speed 33.6 kbps, Connector/Port/Interface USB, Network Ready No, Network Capable No, Height 29-5/8 In., Width 24-1/2 In., Depth 26-3/8 In., Includes Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.