Zoro Homepage
This item is Discontinued.
Blue Magic 15 oz Tire Shine Aerosol, Clear, High Gloss 689

15 oz Tire Shine Aerosol, Clear, High Gloss (Discontinued)

  • Mfr # 689
  • Zoro # G3461884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689
Zoro #
G3461884
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
15 oz

Details

Item
Tire Shine
Container Type
Aerosol
Color
Clear
Type
High Gloss
VOC Content
10%
pH
7
Appearance
Wet

Description

Tire Shine, Container Type Aerosol, Container Size 15 oz, Color Clear, Removes -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.