This item is Discontinued.

New York Wire Ultra Strong Screening, Charcoal Polyester, 48" W, 100 ft. L, .025" Wire Dia 70590

Ultra Strong Screening, Charcoal Polyester, 48" W, 100 ft. L, .025" Wire Dia (Discontinued)

  • Mfr # 70590
  • Zoro # G3463521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70590
Zoro #
G3463521
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
14.5 x 10
Width
48"
Length
100 ft.
Wire Dia.
.025"
Opening Size
14.5 x 10

Details

Item
Ultra Strong Screening
Screen Material
Charcoal Polyester
Open Area (%)
48.0
Type
Roll
Frame Material
None

Description

48 in x 100 ft Charcoal Pet Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.