Epoxy Adhesive, II Dark Series, Tan, 24 hr Full Cure, 1 gal, Can

  • Mfr # 3706

  • Zoro # G3463731


product price:  $37.39
/ea

Key Features

Type
Dark
Color
Tan
Application
Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, Interior and Exterior
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3706
Zoro #
G3463731
UPC #
037083037067
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Container Size - Adhesives
128 oz

Details

Item
Epoxy Adhesive
Type
Dark
Color
Tan
Application
Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, Interior and Exterior
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Type
Can
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
Above 55 Degrees
Series
II Dark
Adhesive Color
Dark Brown
Characteristics
Can Be Sanded, Unaffected By Finishes, Water Cleanup, Water-Resistant, Weatherproof
Green Environmental Attribute
Meets SCAQMD Requirements
Clamp Time
30 to 60 min
Coverage
250 sq ft
Material
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Application Temp. Range
Above 55°F
Application Method
Brush On, Roll On
Standards
ANSI/HPVA Type II, ASTM D4236
Interior/Exterior
Interior/Exterior
Low Odor
Yes
Primary Applications
Woods
Maximum Application Temperature
100 Degrees F
VOC Content Weight Percentage
54.1 %
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Working Time
10 min
Finishing Features
Sandable
Water Resistance
Water-Resistant
Features
Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes
Minimum Application Temperature
55 Degrees F
VOC Content Weight
3 g/L
Full Cure Time
24 hr
Maximum Performance Temperature
200 Degrees F
Minimum Viscosity
4,000 cps
Maximum Viscosity
4,000 cps
Gap Fill (Yes/No)
No
Shear Strength
3,600 psi
Container Type - Adhesives
Jug
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
5 min

Description

Wood Glue, Adhesive Color Dark Brown, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 1 gal, Container Type Jug, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.