M18 FUEL HACKZALL Kit + M18 XC5.0 Battery

  • Mfr # 2719-21, 48-11-1850

  • Zoro # G3463994


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-21, 48-11-1850
Zoro #
G3463994
UPC #
045242502974
Country of Origin
Multiple

Dimensions

Stroke Length
7/8 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.2 lb
Battery Capacity
(1) 5.0 Ah
Battery Series
M18(TM) REDLITHIUM(TM)
Green Environmental Attribute
Product is Rechargeable
Variable Speed
Yes
Wireless Tool Tracking
No
Number of Batteries Included
1
Brushless Motor
Yes
Blade Shank Type
Universal
Tool Style
Compact
Shoe Material
Metal
Handle Type
Pistol Grip
Blade Type
1/2 in Universal Tang
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Min. Strokes per Minute
0
Application
General Purpose
Battery Model No.
35GJ99, 481Z44
Pivoting Head
Yes
Includes
Charger
Blade Clamp Type
Lever Lock
Series
M18 FUEL(TM)
Case Included
Yes
Charger Model
23Y581
Standards
UL Listed
Vibration Reduction
Yes
Charger Included
Yes
Charger Manufacturing Model Number
23Y581
Stroke Rate - Maximum
3,000
Motor Type
Brushless
Speed Control
Variable
Includes Case
Case Included
Includes Vibration Reduction
Vibration Reduction Included
Includes Pivoting Head
Pivoting Head Included
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
0

Description

Reciprocating Saw Kit, Cordless, Series M18 FUEL(TM), Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.