1/2" Drive Universal Impact Socket Set, SAE, 8 pcs, Black Oxide

  • Mfr # J72145

  • Zoro # G3464657


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
8
SAE or Metric
SAE
Measurement Type
SAE
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J72145
Zoro #
G3464657
UPC #
662679006174
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Deep
Socket Size Range
1/2 in to 15/16 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

Item
Universal Impact Socket Set
Number of Pieces
8
SAE or Metric
SAE
Measurement Type
SAE
Finish
Black Oxide
Includes
(10) Impact Universal Deep 1/2" Drive 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", (1) Socket Bar 11", (1) Socket Clip Drive 1/2"
Features
Side locking hole
Connection Type
Hex
Impact Rated
Yes
Drive Type
Impact
Socket Type
6 pt Deep
Sockets Included
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Point Styles Included
6
Standards
ASME B107.110-2012
Material
Alloy Steel
Insulated
No
Number of Deep Sockets
8
Locking
Yes
Socket Shape
6-Point
Non-Magnetic
No
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Sparking
No
Includes Drive Tools
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.