This item is Discontinued.

Nashua Duct Tape, 1.89 In x 60.1 yd., White 357

Duct Tape, 1.89 In x 60.1 yd., White (Discontinued)

  • Mfr # 357
  • Zoro # G3464964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G3464964
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
13.00 mil
Duct Tape Width
1 7/8 in

Details

Item
Tape
Tape Color Family
White
Tensile Strength
47 lb./in.
Color
White
Duct Tape Grade
Premium
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Adhesion Strength
55 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Standards
UL 723

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family White, White, Tape Shape Continuous Roll, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 47 lb/in, Standards UL 723

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.