Flammable Safety Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 66 1/2 in H x 18 in D, Yellow

  • Mfr # 1045S-50

  • Zoro # G3466053


product price:  $1,400.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1045S-50
Zoro #
G3466053
UPC #
714334056991
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 66 1/2 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM Approved, IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Self-closing
Number of Doors
2
Finish
Powder Coated
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
Wall Construction
Dual Wall
Lock Type
Padlockable
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant

Description

Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.