Electric Range, Silver, 36 3/8" H

  • Mfr # FCFE3062AS

  • Zoro # G3466313


product price:  $1,199.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
240V AC
Power Source
Electric
Color
Silver
Width
29 7/8 in
Height
36 43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCFE3062AS
Zoro #
G3466313
UPC #
012505514272
Country of Origin
United States

Dimensions

Width
29 7/8 in
Height
36 43/64 in
Depth
29 3/16 in
Overall Height
36 3/8 in
Overall Width
30 in
Overall Depth
26 in
Oven Interior Width
25 1/4 in
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts
Oven Interior Depth
19 7/8 in
Oven Interior Height
18 1/8 in

Details

Item
Electric Range
Voltage
240V AC
Power Source
Electric
Color
Silver
Lower Oven Capacity
5.3 cu ft
ADA Compliant
Yes
Upper Oven Capacity
5.3 cu ft
Self Cleaning
No
Cooking Surface Material
Ceramic Glass
Commercial / Residential
Residential
Number of Burners
5
Cooking Surface
Black Porcelain
Features
Fast Steam Cleaning Option, Flexible Five Element Cooktop
Standards
cUL Listed, UL Listed
Weight
149 lb
Current
40 A
Color/Finish
Stainless Steel
Perfomance
Residential

Description

Electric Range, Power Source Electric, Color Silver, Overall Height 36 3/8 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant Yes, Self Cleaning No, Current 40 A, Features Fast Steam Cleaning Option, Flexible Five Element Cooktop, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.