Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPK-35
Zoro #
G3466425
UPC #
-
Country of Origin
China
Details
Item
Low Pressure Test Kit
Includes
3 ft. Rubber Tubing, Rubber Hose Nipple, 1/8" NPT Male to Barb Fitting Adapter, 1/2" Hose Clamp and Hard Carrying Case
Range
0 to 35" H2O
Description
Low Pressure Test Kit, Gauge Type Low Pressure Diaphragm, Dial Size (In.) 2-1/2, Range 0 to 35" WC, Dial Size (mm) 63, Connection Size 1/4" Hose Barb, Connection Location Lower, Graduations 0.1, Accuracy (%) +/-1.5, Case Material Plastic, Case Color Black, Socket Material Brass, Tube Material Beryllium Copper, Lens Material Polycarbonate, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series LP2507
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.