Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # CEVD183070CYL-F-ST

  • Zoro # G3466675


product price:  $431.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEVD183070CYL-F-ST
Zoro #
G3466675
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension d
42 7/16 in
Dimension B
39 5/16 in
Dimension E
84 in
Dimension C
71 1/4 in
Dimension a
7 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Door Width
36 in
Middle Hinge to Door Top Height
39 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Lock to Door Top Height
42 1/2 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
For Use With
Frames, 1PHT1, 1PHT5, 1PHT9, 1PHU4
Security Door Color
Gray
Agency Compliance
UL Fire Rating
Includes
Closer Reinforcement Channel, Polystyrene Core
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Thermal Insulation U-Factor
0.16 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Standards
UL
Door Material
Steel
Compatible with Brand
CECO-ENVOY
Mounting Style
Flush
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
18 ga
Hinge Placement Type
3
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST

Description

Steel Door, Flush, Door Type 3, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames, 1PHT1, 1PHT5, 1PHT9, 1PHU4, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products