Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # CEVD183068CYL-F-CU

  • Zoro # G3466690


product price:  $456.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEVD183068CYL-F-CU
Zoro #
G3466690
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
35 1/8 in
Dimension C
65 1/4 in
Dimension a
4 7/8 in
Dimension d
38 1/4 in
Dimension E
80 in
Door Width
36 in
Door Height
80 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
35 1/8 in
Lock to Door Top Height
38 1/4 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
65 1/4 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Fire Rating
For Use With
Frames 1PHW1, 1PHV6, 1PHV7, 1PHV2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Security Door Color
Gray
Includes
Closer Reinforcement Channel, Polystyrene Core
Thermal Insulation U-Factor
0.16 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Material
Steel
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Brand
CECO-ENVOY
Hinge Placement Type
2
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga
Door Hand Orientation
Non-Handed
Mounting Style
Flush
Compatible Manufacturer Part Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Mfr. Model No.
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
For Use with Mfr Model Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Manufacturer Model Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
For Use With Mfr. Model Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Manufacturer Model No.
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Pump Manufacturer Part Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Mfr. Model Number
FOO1742X-CU, FOO1749X-CU, FOO1750X-CU, FOO1751X-CU

Description

Steel Door, Flush, Door Type 2, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames 1PHW1, 1PHV6, 1PHV7, 1PHV2, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products