Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # CEVD183068MORT-F-CE

  • Zoro # G3466727


product price:  $373.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Hand
Non Handed
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEVD183068MORT-F-CE
Zoro #
G3466727
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
68 5/8 in
Dimension a
6 5/8 in
Dimension B
37 5/8 in
Dimension E
80 in
Dimension d
36 15/16 in
Door Thickness
1 3/4 in
Lock to Door Top Height
37 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Width
36 in
Door Height
80 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Includes
Closer Reinforcement Channel, Polystyrene Core
Thermal Insulation U-Factor
0.16 W/mK
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Agency Compliance
UL Fire Rating
For Use With
Frames, 3KY80, 3KY81, 3KY72, 3KY73
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Hinge Placement Type
1
Compatible with Manufacturer Model Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Number of Doors
1
Door Hand Orientation
Non-Handed
Door Material
Steel
Compatible with Brand
CECO-ENVOY
Door Metal Material Gauge
18 ga
Standards
UL
Mounting Style
Flush
Compatible Manufacturer Part Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Compatible with Mfr. Model No.
FOO1741X, FOO1742X, FOO1749X, FOO1750X
For Use with Mfr Model Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Compatible Manufacturer Model Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
For Use With Mfr. Model Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Compatible with Manufacturer Model No.
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Compatible Pump Manufacturer Part Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X
Compatible Mfr. Model Number
FOO1741X, FOO1742X, FOO1749X, FOO1750X

Description

Steel Door, Flush, Door Type 1, Lock Type Mortise, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames, 3KY80, 3KY81, 3KY72, 3KY73, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products