Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # CD183070CYL-HG-WG

  • Zoro # G3466830


product price:  $1,725.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD183070CYL-HG-WG
Zoro #
G3466830
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension a
4 7/8 in
Window Width
19 in
Window Height
29 in
Dimension C
69 3/8 in
Dimension E
84 in
Dimension B
37 1/8 in
Dimension d
42 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
36 in
Lock to Door Top Height
42 3/4 in
Door Height
84 in
Door Thickness
1 3/4 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
45 min
Agency Compliance
UL Fire Rating
Security Door Color
Gray
Thermal Insulation U-Factor
0.16 W/mK
Includes
16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
For Use With
Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
2
Compatible with Brand
Curries
Glass Insert Included
Wired Glass
Standards
UL
Includes Louver
No Louver Included
Number of Doors
1
Door Metal Material Gauge
18 ga
Door Hand Orientation
Non-Handed
Door Material
Steel
Compatible with Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Window Style
Rectangle
Compatible Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Mfr. Model No.
CF478C3070L, CF478M3070L, CF478M3070R
For Use with Mfr Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
For Use With Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Manufacturer Model No.
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Pump Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R

Description

Half Glass Steel Door,84 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.