Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2

  • Mfr # CD163070MORT-HG

  • Zoro # G3466858


product price:  $1,169.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Hand
Non Handed
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD163070MORT-HG
Zoro #
G3466858
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension a
4 7/8 in
Dimension E
84 in
Window Width
19 in
Dimension C
69 3/8 in
Window Height
29 in
Dimension d
42 3/4 in
Dimension B
37 1/8 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
4 7/8 in
Lock to Door Top Height
42 3/4 in
Door Width
36 in
Door Height
84 in
Middle Hinge to Door Top Height
37 1/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Hand
Non Handed
Material
16 Gauge Steel
Fire Rating
45 min
For Use With
Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79
Agency Compliance
UL Fire Rating
Thermal Insulation U-Factor
0.16 W/mK
Security Door Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Door Metal Material Gauge
16 ga
Standards
UL
Window Style
Rectangle
Glass Insert Included
No Glass Insert Included
Compatible with Brand
Curries
Hinge Placement Type
2
Compatible with Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Door Hand Orientation
Non-Handed
Includes Louver
No Louver Included
Door Material
Steel
Compatible Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Mfr. Model No.
CF478C3070L, CF478M3070L, CF478M3070R
For Use with Mfr Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
For Use With Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Manufacturer Model No.
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Pump Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R

Description

Steel Door, Half Glass, Door Type 2, Lock Type Mortise, Material 16 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.