Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2

  • Mfr # CD163070CYL-HG

  • Zoro # G3466891


product price:  $1,223.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD163070CYL-HG
Zoro #
G3466891
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Height
29 in
Dimension a
4 7/8 in
Dimension d
42 3/4 in
Window Width
19 in
Dimension C
69 3/8 in
Dimension E
84 in
Dimension B
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
69 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Width
36 in
Lock to Door Top Height
42 3/4 in
Door Height
84 in
Door Thickness
1 3/4 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Material
16 Gauge Steel
Fire Rating
45 min
Agency Compliance
UL Fire Rating
Security Door Color
Gray
Includes
16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Thermal Insulation U-Factor
0.16 W/mK
For Use With
Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Door Metal Material Gauge
16 ga
Door Material
Steel
Compatible with Brand
Curries
Number of Doors
1
Compatible with Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Standards
UL
Hinge Placement Type
2
Window Style
Rectangle
Glass Insert Included
No Glass Insert Included
Door Hand Orientation
Non-Handed
Compatible Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Mfr. Model No.
CF478C3070L, CF478M3070L, CF478M3070R
For Use with Mfr Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
For Use With Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Manufacturer Model No.
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Pump Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R

Description

Steel Door, Half Glass, Door Type 2, Lock Type Cylindrical, Material 16 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.