Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V18-02-0000
Zoro #
G3467161
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
3.19
Height (In.)
3.16
Details
NPT (In.)
1/4
Max. Flow (CFM)
141
Max. Pressure (PSI)
150
Max. Temp. (F)
150
Color
Orange
Standards
OSHA
Type
Modular
Item
Pneumatic Lockout Valve
For Use With
Wilkerson 18 Series
Description
Pneumatic Lockout Valve, For Use With Wilkerson 18 Series, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.