Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # PS-CACC-487

  • Zoro # G3467466


product price:  $3.95
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-487
Zoro #
G3467466
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.118"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 170 Degrees F
Color Code
2025
Thickness Tolerance
+/-10%
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Material Color Family
Black
Material Type
Standard Grade
Material
Acrylic
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Tensile Strength Rating
Excellent
UV Resistant
Yes
Maximum Temperature
170 Degrees F
Impact Strength
0.28 ft-lb/in
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Water Absorption
0.4 %
Grade
Standard
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+/-10%
Machinability
Not Rated
Shape
Square
Wear Factor
Fair
Weight
2.28 lb
Standards
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Flexural Modulus
2,746 MPa
Fabrication
Cast
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
0 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.