Standard Dowel Pin, 5/8 in Nominal Dia, 4 in L, Steel, 5 PK

  • Mfr # U39080.062.0400

  • Zoro # G3468963


product price:  $18.29
/pk 5, $3.66/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39080.062.0400
Zoro #
G3468963
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
4 in
Length Tolerance
+/-0.012 in
Overall Length
4"
Shank Length Tolerance
+/-0.012 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C50
Standards
ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Single Shear Strength
39,900 lb
Double Shear Strength
79,800 lb

Description

Dowel Pin,Steel,5/8 in dia,4 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 79,800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.