Filter/Regulator, 120 cfm, 150psi

  • Mfr # 4ZK93

  • Zoro # G3469234


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZK93
Zoro #
G3469234
UPC #
190735631010
Country of Origin
China

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Pipe Size
3/8" NPT
Bowl Size
3.5 oz.
Overall Height
9.95 in
Overall Width
2 11/16 in
Gauge Port Size
1/4 in PTF
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Bowl Material
Polycarbonate with Guard
Includes
Pressure Gauge,Mounting Bracket, Bowl and Guard
Adjustment Knob
Non Rising
Max. Flow
120 cfm
Filter Rating
40 micron
Max. Pressure
150 psi
For Removal Of
Particles, Water
Item
Filter-Regulator
Max. Temp.
125 Degrees F
Adjustment Range
5 to 150 psi
Drain Type
Manual
Weight
1.2 kg
Number of Air Outlets
1
Maximum Flow Rate
120 cfm
Pressure Gauge Port Type
PTF
Body Material
Aluminum
Pressure Gauge Included
Yes
Air Outlet Gender
Female
Duty Rating
Intermediate Duty
Filter Bowl Capacity
3.5 oz
Maximum Regulated Pressure
150 psi
Maximum Operating Pressure
150 psi
Series
Intermediate Duty
Air Inlet Gender
Female
Differential Pressure Indicator Included
No
Adjustment Mechanism
Knob
Minimum Operating Pressure
0.85 MPa
Modular Connection
No Modular Connection
Number of Air Inlets
1
Minimum Regulated Pressure
5 psi
Maximum Operating Temperature
125 Degrees F
Adjustment Location
Top
Air Outlet Type
NPT
Regulator Type
Relieving
Minimum Operating Temperature
5 Degrees C
Drain Included
Yes
Sight Gauge Included
No
Filter Type
Particulate
Drain Part Compatibility
1AKG6A
Filter Bowl Material
Polycarbonate with Guard
For Substance Type
Air
Air Inlet Type
NPT
Filter Element Material
PE
Pressure Gauge Port Gender
Female
Air Flow Direction
Left to Right
Filter Bowl Guard Included
Yes
Filter Bowl Guard Material
Iron
For Fluid Type
Compressed Air
Seal Material
Rubber
Adjustment Mechanism Material
Reinforced Nylon
Filter Efficiency
95 %
Type
Intermediate with Gauge and Bracket

Description

Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 120 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.