NPG-888, Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL (10), 100 PK, Green

  • Mfr # NPG-888-XL

  • Zoro # G3469986


product price:  $23.55
/pk 100, $0.24/ea

Key Features

Material
Neoprene
Palm Thickness
5.1 mil
Color
Green
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPG-888-XL
Zoro #
G3469986
UPC #
769799888052
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
5.1 mil
Glove Length
9 1/2 in
Cuff Thickness
4.3 mil
Finger Thickness
6.7 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Material
Neoprene
Color
Green
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NPG-888
Sterile/Non-Sterile
Non-Sterile
Resists
Biological and Chemical Contaminants
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Standards
ASTM D 6977
Lining
Unlined
Application
Life Sciences, Chemical, Healthcare
Aloe Inner Surface
No
Features
Ambidextrous
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Brand and Series
Ansell Microflex NPG-888
Acceptable Quality Level (AQL)
1.5
Double Gloving Method
Outer
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture
Grain
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.