Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Price Computing Scale, 30 lb. Cap RA15US

Digital Price Computing Scale, 30 lb. Cap (Discontinued)

  • Mfr # RA15US
  • Zoro # G3470546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA15US
Zoro #
G3470546
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 7/8 in
Weighing Surface Width
11 3/8 in
Overall Length
12-1/8"
Overall Width
12 1/4 in
Overall Height
4 5/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
13.6kg/30 lb.
Scale Display
LCD
Power Unit
12VDC, 800mA AC Adapter
Application Modes
Weighing and Price Computing
Standards
EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Includes
Rear Display, AC Adapter
Item
Price Computing Scale
Material
Plastic/Stainless Steel

Description

Price Computing Scale, Scale Display LCD, Weighing Surface Depth 7 7/8 in, Weighing Surface Width 11 3/8 in, Weighing Units kg, lb, Overall Width 12 1/4 in, Overall Height 4 5/8 in, Standards EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008, Includes Rear Display, AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.