This item is Discontinued.

Sperian By Honeywell Eyewash Station Cleaning Kit 32-000518-0000

Eyewash Station Cleaning Kit (Discontinued)

  • Mfr # 32-000518-0000
  • Zoro # G3471081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-000518-0000
Zoro #
G3471081
UPC #
-
Country of Origin
United States

Dimensions

Bottle Size
1

Details

Item
Eyewash Station
Includes
4 oz Bottle of Cleaner, (1) 2 dia x 6 x 36 in OAL Twisted Wire Nylon Brush, (4) 13 x 13 in Towel Wipes
For Use With
Eyewash Stations(Fendall Porta Stream I, II, III)

Description

Eyewash Station Cleaning Kit, For Use With Any Fendall Eyewash Station, Includes 4 oz Bottle of Cleaner, (1) 2 dia x 6 x 36 in OAL Twisted Wire Nylon Brush, (4) 13 x 13 in Towel Wipes, Testers and Cleaning Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.