Condor Heat Resistant Gloves, Cotton, 275 Degrees F Max Temp., Straight Cuff White, L ( 9 ), 1 PR

  • Mfr # 6AJ18

  • Zoro # G3471316


product price:  $4.29
/pr

Key Features

Size
L ( 9 )
Length
12"
Cuff Style
Straight
Material
Cotton
Max. Temp.
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AJ18
Zoro #
G3471316
UPC #
190735106242
Country of Origin
Bangladesh

Dimensions

Size
L ( 9 )
Length
12"
Glove Size
L
Glove Length Style
Standard
Glove Length
10 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Straight
Material
Cotton
Max. Temp.
275 Degrees F
Lining
Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
White
Cut
Clute
Thumb Style
Straight
Cuff
Gauntlet
Fabric Weight
22 oz
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
EN 388 Impact Rated
Yes
Anti-Static
No
Includes Double Palm
No
Low-Profile Impact Protection
No
Brand and Series
Condor
Insulated
No
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Silicone-Free
No
Water Resistant
No
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Glove Material Color
Beige
Includes Red Palm
No
Includes ID Panel
No
Waterproof
No
Reversible
No
Lint-Free
No
Includes Padded Palm
No
Thumb Sweat Wipe
No
Reflective Backing
No
Latex-Free
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Includes Pull Strap
No
High-Visibility
No
Hand Style
Left and Right
Double-Dipped
No
Knit Material Color
Beige
Pairs per Package
12
Hem Style
Finished
Glove Coating Material
Uncoated
Coating Type
Uncoated
Includes Reinforced Thumb Crotch
No
Maximum Temperature
275 Degrees F
Knit Material
Cotton
Sold As
Pair
Minimum Temperature
Not Rated
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.