Booster Fire Hose, Not Jacketed, 100 ft. Length, 1 in Hose Inside Dia., Polyurethane Hose Tube

  • Mfr # 1130-10110049

  • Zoro # G3471627


product price:  $1,308.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Not Jacketed
Fitting Size
1-3/8 in x 1-3/8 in
Hose Color
Green
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1130-10110049
Zoro #
G3471627
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-3/8 in x 1-3/8 in
Hose Inside Diameter
1 in
Length
100 ft.
Coupling Bowl Size
1-3/8"
Hose Fitting B Size
1 3/8 in
Hose Fitting A Size
1 3/8 in
Hose Outside Diameter
1.343 in
Hose Length
100 ft.

Details

Item
Booster Fire Hose
Fire Hose Type
Not Jacketed
Hose Color
Green
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Pin
Compatible Chemicals
Fresh Water, Salt Water
Lining Material
Polyurethane
Burst Pressure
1,800 psi
Working Pressure
300 psi
Coupling Material
Aluminum
Test Pressure
600 psi
Standards
Forestry Specification 1500-188, NFPA 1961
Material
Polyester
Hose Fittings
Aluminum 1-3/8 in MNH x Aluminum 1-3/8 in FNH
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Cover Material
Polyester
Fitting Material
Aluminum x Aluminum
Not Recommended Chemicals
Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
For Media Type
Water
Maximum Working Pressure at 70F
300 psi
Operating Temperature Range
-65 Degrees to 150 Degrees F
Fitting Configuration
MNH x FNH

Description

Booster Fire Hose, Coupling Lug Style Pin, Fire Hose Type Not Jacketed, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Green, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Forestry Specification 1500-188, NFPA 1961, Burst Pressure 1,800 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products