Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips EL/3W 11-23-24W 426577

EL/3W 11-23-24W (Discontinued)

  • Mfr # 426577
  • Zoro # G3471636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426577
Zoro #
G3471636
UPC #
046677211936
Country of Origin
China

Dimensions

Max Overall Bulb Length
6-11/16"
Bulb Manufacturers Warranty Length
2 yr
Max. Overall Bulb Length
6-11/16"

Details

Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Watts
24
Bulb Designation
EL/3W 11-23-24W
Three-Way
No
Item
CFL-i
For Enclosed Fixtures
No
Lighting Technology
Fluorescent
Bulb Type
Standard
Average Bulb Life
10,000 hr.
Color Rendering Index
82.0
Rough Service
No
Bulb Color Temp.
2700K
Bulb Housing
Glass
Lumens
1500
Shatter-Resistant
No
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Bulb Technology
Fluorescent
Color Temperature
2700 K
Energy Star Compliant
No
Color Tuning
No

Description

CFL-i, Bulb Base Type Medium Screw (E26), Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1500, Bulb Housing Glass, Shatter-Resistant No, Watts 24, Three-Way No, Rough Service No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Bulb Manufacturers Warranty Length 2 yr, Bulb Start Type Instant, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.