Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde
Mfr # 7000046195
Zoro # G3471727
product price:Â $96.95
/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000046195
Zoro #
G3471727
UPC #
00048011002668
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
4 in
Width
4 in
Length
30 ft
Details
Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
CF-RL
Color
Red, Maroon
Resistance Properties
Load
Product Type
Sanding Hand Pad Roll
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.