Standard Dowel Pin, 3/8 in Nominal Dia, 1/2 in L, Steel, 50 PK

  • Mfr # U39080.037.0050

  • Zoro # G3472402


product price:  $17.79
/pk 50, $0.36/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Shank Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39080.037.0050
Zoro #
G3472402
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Shank Length
1/2 in
Overall Length
1/2"
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C50
Standards
ASME B18.8.2
Single Shear Strength
14,350 lb
Manufacturer Location
Globally Sourced
Double Shear Strength
28,700 lb

Description

Dowel Pin,Steel,3/8 in dia,0.5 in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 28,700 lb, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.