Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nash Vacuum Pump, Liquid Ring, 5.4 HP, 55 CFM 2AV1070

Vacuum Pump, Liquid Ring, 5.4 HP, 55 CFM (Discontinued)

  • Mfr # 2AV1070
  • Zoro # G3472743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AV1070
Zoro #
G3472743
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
21-1/2"
Overall Height
10-7/16"
Overall Width
8-5/8"

Details

Item
Liquid Ring Vacuum Pump, 5.4 HP, Voltage 230/460, 14/7.0 Amps, 60 Hz, 3 Phase, Inlet/Outlet G 1-1/2 In. Female, Free Air CFM 55, Max. Vacuum 29 In. Hg, Fluid Inlet Thread G 3/8 In. Female, 3500 RPM, Max. dBA 71, Housing Material Cast Iron, Impeller Materi
HP
5.4
Voltage
230/460
Amps
14/7.0
Free Air CFM
55
Inlet/Outlet
G 1-1/2" Female
Max. dBA
71
Motor Type
Totally Enclosed Fan-Cooled
Duty
Continuous
Hz
60
Max. Vacuum
29 in Hg
Phase
3
Impeller Material
Bronze
Fluid Inlet Thread
G 3/8" Female
RPM
3500
Standards
UL
Housing Material
Cast iron
Motor Included
Yes
Weight
77 lb.
Includes Motor
Yes

Description

Liquid Ring Vacuum Pump, 5.4 HP, Voltage 230/460, 14/7.0 Amps, 60 Hz, 3 Phase, Inlet/Outlet G 1-1/2 In. Female, Free Air CFM 55, Max. Vacuum 29 In. Hg, Fluid Inlet Thread G 3/8 In. Female, 3500 RPM, Max. dBA 71, Housing Material Cast Iron, Impeller Materi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.