Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit

  • Mfr # 2LKT1

  • Zoro # G3472786


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LKT1
Zoro #
G3472786
UPC #
190735222447
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Exhaust Port Size
2-1/2"
Arbor Size
5/8 in
Overall Length
12 in
Finishing Wheel Diameter
8"
Wheel Width
1"
Wheel Dia.
8"
Overall Height
15 in
Overall Width
20 9/16 in
Cord Length
6 ft
Dust Collection Port Size
2 1/2 in
Spindle Thread Size
M16x1.5
For Wheel Diameter - Maximum
8 in
Base Footprint -Depth
9 11/16 in
Wheel Flange Diameter
2 13/16 in
For Wheel Thickness - Maximum
1 in
Base Footprint -Width
10 11/16 in
Mounting Holes - Diameter
7/16 in
Wheel Diameter
8 in
Arbor Diameter
5/8 in
Power Cord Length
6 ft
Power Cord - Wire Size
16 AWG

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Three
Amps
2.2/1.1
Standards
CSA Certified
Grinding Wheel Grit
36/60
Voltage
220/440V AC
HP
3/4
No Load RPM
3450
Grit
36 and 60
Includes
(2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Dust Collection Hose Assembly, Toggle Switch
Wheel Material
Aluminum Oxide
Wheels Center-Center
16-13/64"
Hz
60
Light
No
Dust Collection
Yes
Features
Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Dust Collection Hose Assembly, Includes Locking Toggle Switch
Application
Deburring, Grinding, Sharpening
Speed Setting
Single Speed
Tool Weight
60 lb
Dust Sealed Switch
No
Wheel Distance
15 3/8 in
Horsepower
3/4 hp
Number of Speed Settings
1
Plug Type
Wire Leads
Electrical Protection
Grounded
Max. Wheel Speed
3,450 RPM
Housing Material
Aluminum, Steel
For Use On
Alloy and Carbon Metals
Min. Wheel Speed
3,450 RPM
Current
1.1 A, 2.2 A
Lights Included
No
Frequency
60 Hz
Bearing Type
Ball Bearing
Electrical Connection
Wire Lead
Switch Type
Toggle
Dust Management
Dust Management Included
Number of Pieces
1
Duty
Heavy Duty
Max. Disc Speed
3,450 RPM
Wattage
550 W
End Shield Material
Cast Aluminum
Sealed Switch
No Dust Protection
Includes Dust Management
Dust Management Included
Motor Housing Material
Aluminum; Steel
Includes Lights
Light Not Included
Sound Level
75 dB
Power Cord - NEMA Plug Configuration
No Plug
Minimum Extraction Volume
400 cfm
Base Material
Cast Iron
Arbor Thread
M16x1.5
Motor Speed - Maximum
3,450 RPM
Motor Type
Totally Enclosed Air-Over
Arbor Material
Steel
Power Cord - Number of Wires
3
Power Cord Designation
SJT
Eye Shield Material
Polycarbonate
Material Compatibility
Alloys, Carbon Metals
Tool Rest Material
Aluminum
Manufacturer Warranty
1 Yr
Includes Ground
Grounded

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Speed Setting Single Speed, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Deburring, Grinding, Sharpening, Bearing Type Ball Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.