Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV08I
Zoro #
G3473014
UPC #
050326169424
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3"
Shank Size
3/8 in Hex, 7/16 in Hex
Pilot Drill Size
1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L
Thread Size
1/2"-20, 5/8"-18
Range of Saw Sizes
3/4" to 3"
Max. Cutting Depth
1 1/2 in
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
15
Replacement Arbor No.
Mfr. No. M34C or M45PC
Includes
(2) Arbors, (1) 12 in Ext. for Shank of 7/16 in Arbors, (1) Ejector Spring
Arbor Design
Included
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
5
Primary Saw Application
Wood
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Impact Rated
No
Description
Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L, Number of Pieces 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.