This item is Discontinued.

Schneider Electric Plug-In Relay, 24VAC Coil Volts, Square, 14 Pin, 4PDT 782XDX1M4L-24A

Plug-In Relay, 24VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 782XDX1M4L-24A
  • Zoro # G3473057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782XDX1M4L-24A
Zoro #
G3473057
UPC #
-
Country of Origin
Unknown

Dimensions

Body Height - Relay
1.54 in
Body Width - Relay
0.83 in
Body Depth - Relay
1.10 in

Details

Item
Plug-In Relay
Coil Volts
24V AC
AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Power Consumption - Relay
1.2VA
Contact Material
Silver Alloy
Features
Removable ID Tag
Standards
UL Listed, CSA Certified, CE Marked
Status Indicator
LED and Mechanical Flag
Socket Code
G
Pins
14
Contact Form
4PDT
Push To Test
Lockable
Contact Rating
3A @ 240VAC/30VDC
Base Type
Square
HP @ 120V
1/10
Socket
Mfr. No. 70-461-1, 70-782D14-1
Response Time
20 msec
Weight
0.1

Description

Plug-In Relay, Contact Form 4PDT, Status Indicator LED and Mechanical Flag, Contact Material Silver Alloy, Features Removable ID Tag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.