Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001"

  • Mfr # 66260156907

  • Zoro # G3473303


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Type
BCSG
Carat
1/2
Dia. x Length
7/16 in x 2 in
Max. Tool Infeed
0.001 in
Size
11 in to 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66260156907
Zoro #
G3473303
UPC #
662601569074
Country of Origin
United States

Dimensions

Dia. x Length
7/16 in x 2 in
Size
11 in to 14 in
Compatible Wheel Diameter (Maximum)
14 in
Overall Diameter
7/16 in
Compatible Wheel Diameter (Minimum)
11 in
Overall Length
2 in

Details

Item
Diamond Truing and Dressing Tool
Type
BCSG
Carat
1/2
Max. Tool Infeed
0.001 in
Specification
BCSG5M7
Application
For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Product Type
Single-Point
Included Tip Angle
90 Degrees
Number of Points
1
Resettable Status
Non-Resettable
Tool Infeed (Maximum)
0.001 in
Compatible Abrasive Material
Ceramic
Carat Weight
1/2 carat
Diamond Quality
BCSG

Description

Diamond Truing and Dressing Tool, Carat Weight 1/2 carat, Compatible Wheel Diameter (Maximum) 14 in, Compatible Wheel Diameter (Minimum) 11 in, Included Tip Angle 90 Degrees , Overall Diameter 7/16 in, Overall Length 2 in, Compatible Abrasive Material Ceramic, Product Type Single-Point, Specification BCSG5M7, Diamond Quality BCSG, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.