Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Enclosure, Pushbutton, 24Hole, Sheet Steel OBSOLETE

Enclosure, Pushbutton, 24Hole, Sheet Steel (Discontinued)

  • Mfr # OBSOLETE
  • Zoro # G3473802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBSOLETE
Zoro #
G3473802
UPC #
-
Country of Origin
Italy

Dimensions

Hole Size
22mm

Details

Item
Pushbutton Enclosure
Number of Columns
6
Number of Holes
24
Color
Steel
Standards
UL/CSA
Mounting Style
Wall Mount
For Use With
C-2000

Description

Pushbutton Enclosure, Number of Columns 6, Number of Holes 24, Hole Size 22mm, Color Steel, For Use With C-2000, Mounting Style Wall Mount, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.