This item is Discontinued.

Enpac Chemical Absorbent, 8 In. L, 15 In. W FD015-2902-00NS

Chemical Absorbent, 8 In. L, 15 In. W (Discontinued)

  • Mfr # FD015-2902-00NS
  • Zoro # G3473854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD015-2902-00NS
Zoro #
G3473854
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
15 in

Details

Item
Vehicle Mount
For Use With
2kg Chemklenz Pressurized Cylinder

Description

Vehicle Mount, For Use With 2kg Chemklenz Pressurized Cylinder, Length 8 in, Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.