Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-317-619
Zoro #
G3474055
UPC #
662820324645
Country of Origin
Mexico
Dimensions
Height
1/2"
Length
1/2"
Width
1-1/2"
Details
Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Color
White
Item
Label
Legend
No Legend
Material
Polyester
Background Color
White
For Use With
TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Labels per Roll
500
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Tape Format
Die Cut - Tag
Application
Resists Heat and Solvent
Label Type
Component, General Identification
Adhesive
Yes
Label Material
Polyester
Description
Label, Labels per Roll 500, Material Polyester, Label Type Component, General Identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.