Box and Pan Brake

  • Mfr # BB-4814

  • Zoro # G3477218


product price:  $6,115.00
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Bending Length (In.)
48 in
Capacity of Mild Steel (Gauge)
14
Application
Bending
Construction
Steel
Finger Width (In.)
3 in, 4 in, 25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4814
Zoro #
G3477218
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
48 in
Finger Width (In.)
3 in, 4 in, 25 in
Max. Box Depth (In.)
4 in
Finger Width
3 in, 4 in, 25 in
Bending Length
48 in
Maximum Box Depth
4 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
14
Application
Bending
Construction
Steel
Features
(2) Heavy Counterweights, Bends Up to 135 Degrees , Integrated Floor Stand, Reinforced and Positioned for Optimum Balance
Includes
(9) Hardened Fingers
Color
White
Material
Steel
Angle Gauge
No
Sheet Capacity Aluminum
10 ga
Sheet Metal Capacity Mild Steel
14 ga
Brake Type
Box and Pan
Power Source
Manual
Finger Style
Top Edge
Actuation
Hand Lever
Maximum Bend Angle
135 Degrees
Sheet Metal Capacity Stainless Steel
18 ga

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 3 in, 4 in, 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.