Steel Outdoor Storage Building, Gray

  • Mfr # ES812SS

  • Zoro # G3478198


product price:  $23,229.99
/ea
Additional $2,510.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Inside Depth
11 ft 8 in
Inside Height
7 ft 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES812SS
Zoro #
G3478198
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
11 ft 8 in
Inside Height
7 ft 11 in
Door Opening Width
2 ft 10 3/4 in
Door Opening Height
6 ft 7 1/4 in
Overall Height
9 ft 4 in
Inside Width
7 ft 8 in
Overall Width
8 ft 2 in
Nominal Size
12 ft.
Overall Depth
12 ft 4 in
Nominal Exterior Width
8 ft
Nominal Exterior Depth
12 ft
Nominal Exterior Height
9.2 ft
Wall Thickness
2 in
Interior Width
7 5/8 ft
Interior Depth
11 5/8 ft
Interior Height
8 1/8 ft

Details

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Item
Outdoor Storage Building
Doors
Hinged Swing
Construction
Welded Steel
Assembled/Unassembled
Assembled
For Use With
Outdoor Equipment
Includes
(4) Interior Anchor Tabs, (4) Permanent Lifting Lugs, Insulated Walls
Door Type
Hinged
Fire Rating
Not Rated
Number of Doors
1
Handle Type
L-Handle
Resistance Properties
Corrosion Resistant, Impact Resistant, Water Resistant
Storage Capacity
770 cu ft
Roof Design
Slope
Includes Floor
No
Includes Lock
Yes
Lockable
Yes
Roof Material
Steel
Assembled
Assembled
Wall Material
Steel
Product Type
Outdoor Storage Shed
Method of Construction
Welded

Description

Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 144 in, Nominal Exterior Width 96 in, Nominal Exterior Height 110 in, Wall Material Steel, Roof Material Steel, Storage Capacity 770 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 140 3/16 in, Fire Rating Not Rated, Lockable Yes, Interior Height 97 3/16 in, Interior Width 91 15/16 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.