Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White

  • Mfr # 06420

  • Zoro # G3478212


product price:  $21.69
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand & Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06420
Zoro #
G3478212
UPC #
078827064208
Country of Origin
United States

Dimensions

Size
15 Oz
Cleaner Container Size
15 oz
Degreaser Container Size
15 oz.
Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand & Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
15 wt oz
Degreaser NSF Rating
Not Rated
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Flash Point
-4.0 °F
Primary Chemical
None
Standards
NSF International C1
VOC Content
9.45%
Degreaser Container Type
Aerosol Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Form
Aerosol
Cleaner Container Type
Aerosol Can
Sub-Category
Degreaser
Degreaser Item
Degreaser
Application
Equipment/Machinery
Nonflammable
No
Features
Conforms to the VOC regulations of CARB (California Air Resources Board), Excellent for re, Instant cleaning action, no residue, OTC (Ozone Transport Commission) and LADCO (Lake Michigan Air Directors Consortium), Reduced VOCs (Volatile Organic Compounds)
Base Formula
Solvent Based
Butyl Free
Yes
NSF Rating
C1
Plastic Safe
No
Biodegradable
No
Product Series
G-49
Properties
Butyl Free
Specific Gravity
0.81 @ 20°C
Removes
Grease, Grime, Oil, Ink, and Adhesives

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1, Product Series G-49

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.