Steel Outdoor Storage Building, Gray

  • Mfr # ES810SS

  • Zoro # G3478225


product price:  $19,289.99
/ea
Additional $2,350.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Inside Depth
9 ft 8 in
Inside Height
7 ft 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES810SS
Zoro #
G3478225
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
9 ft 8 in
Inside Height
7 ft 11 in
Door Opening Width
2 ft 10 3/4 in
Door Opening Height
6 ft 7 1/4 in
Overall Depth
10 ft 4 in
Overall Width
8 ft 2 in
Nominal Size
10ft.
Inside Width
7 ft 8 in
Overall Height
9 ft 4 in
Interior Depth
9 5/8 ft
Nominal Exterior Depth
10 ft
Interior Height
8 1/8 ft
Interior Width
7 5/8 ft
Nominal Exterior Height
9.2 ft
Wall Thickness
2 in
Nominal Exterior Width
8 ft

Details

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Item
Outdoor Storage Building
For Use With
Outdoor Equipment
Construction
Welded Steel
Includes
(4) Interior Anchor Tabs, (4) Permanent Lifting Lugs, Insulated Walls
Doors
Hinged Swing
Assembled/Unassembled
Assembled
Fire Rating
Not Rated
Door Type
Hinged
Number of Doors
1
Storage Capacity
640 cu ft
Assembled
Assembled
Roof Material
Steel
Includes Floor
No
Lockable
Yes
Product Type
Outdoor Storage Shed
Handle Type
L-Handle
Resistance Properties
Corrosion Resistant, Impact Resistant, Water Resistant
Wall Material
Steel
Method of Construction
Welded
Roof Design
Slope
Includes Lock
Yes

Description

Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 120 in, Nominal Exterior Width 96 in, Nominal Exterior Height 110 in, Wall Material Steel, Roof Material Steel, Storage Capacity 640 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 115 15/16 in, Fire Rating Not Rated, Lockable Yes, Interior Height 97 3/16 in, Interior Width 91 15/16 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.