Steel Outdoor Storage Building, Gray

  • Mfr # ES810S

  • Zoro # G3478231


product price:  $20,674.99
/ea
Additional $2,350.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Inside Depth
9 ft 8 in
Inside Height
7 ft 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES810S
Zoro #
G3478231
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
9 ft 8 in
Inside Height
7 ft 11 in
Door Opening Width
2 ft 10 3/4 in
Door Opening Height
6 ft 7 1/4 in
Overall Height
9 ft 4 in
Overall Depth
10 ft 4 in
Overall Width
8 ft 2 in
Inside Width
7 ft 8 in
Nominal Size
10ft.
Interior Height
8 1/8 ft
Interior Width
7 5/8 ft
Wall Thickness
2 in
Nominal Exterior Height
9.2 ft
Nominal Exterior Width
8 ft
Interior Depth
9 5/8 ft
Nominal Exterior Depth
10 ft

Details

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Item
Outdoor Storage Building
Includes
(4) Interior Anchor Tabs, (4) Permanent Lifting Lugs
Construction
Welded Steel
For Use With
Outdoor Equipment
Doors
Hinged Swing
Assembled/Unassembled
Assembled
Fire Rating
Not Rated
Number of Doors
1
Door Type
Hinged
Roof Design
Slope
Includes Lock
Yes
Wall Material
Steel
Product Type
Outdoor Storage Shed
Assembled
Assembled
Resistance Properties
Corrosion Resistant, Impact Resistant, Water Resistant
Includes Floor
No
Roof Material
Steel
Handle Type
L-Handle
Method of Construction
Welded
Storage Capacity
640 cu ft
Lockable
Yes

Description

Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 120 in, Nominal Exterior Width 96 in, Nominal Exterior Height 110 in, Wall Material Steel, Roof Material Steel, Storage Capacity 640 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 115 15/16 in, Fire Rating Not Rated, Lockable Yes, Interior Height 97 3/16 in, Interior Width 91 15/16 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.